
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 4.14 in Overall Length
Height | 1 1/2 in |
Threads per Inch | 18 |
Temperature Range [Max] | 250 °F |
Fitting Angle | 90° |
Hose I.D. | 5/16 in |
End Gender 1 | Female |
Hex Size | 3/4 in |
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | Line/Hose/Tube |
Style | Crimp |
Compatible Hose | H757 |
Origin | Hose to Tube Ftg |
End Type 1 | SAE |
Compatible Hose I.D. | 0.406 |
Tube O.D. | 1/2 in |
Material | Carbon Steel |
Hose Cut-Off Factor | 2.88 in |
Hex Size 1 | 7/8 in |
Compatible Tube O.D. | 0.5 |
Thread Sealant | No |
Rigid/Swivel | Swivel |
Hose Dash Size | 8 |
Fitting Type | 90° Bumped Tube O-Ring Female Swivel Tube Elbow |
Thread Size | 3/4-16 |
Item Type | Fitting Assembly |
Overall Length | 4.14 in |
Temperature Range [Min] | -40 °F |
O.D. | 0.875 in |
Series | 757 "E" Series |
Weight | 0.21 LB |
