
- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 13/32 in Hose Inside Diameter
- 4.07 in Overall Length
Style | Crimp |
Thread Size | 5/8-18 |
Item Type | Fitting Assembly |
Rigid/Swivel | Swivel |
Material | Carbon Steel |
Hex Size 1 | 3/4 in |
Hose Dash Size | 8 |
Fitting Angle | 90° |
Overall Length | 4.07 in |
End Gender 1 | Female |
Hose Cut-Off Factor | 2 3/4 in |
Tube O.D. | 3/8 in |
Compatible Hose I.D. | 0.406 |
O.D. | 0.75 in |
Series | E Series |
End Type 1 | SAE 45 |
Height | 1.310 in |
Finish | Zinc Clear Trivalent Chromate |
Thread Sealant | No |
Compatible Tube O.D. | 0.375 |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 13/32 in |
Weight | 0.14 LB |
