
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 13/32 in Hose Inside Diameter
- 4.28 in Overall Length
Overall Length | 4.28 in |
Hose I.D. | 13/32 in |
Hex Size 1 | 7/8 in |
Thread Size | 3/4-16 |
Hose Cut-Off Factor | 3 in |
Compatible Hose I.D. | 0.406 |
End Type 1 | FPT |
Fitting Angle | 90° |
Series | 757 "E" Series |
Thread Sealant | No |
Material | Carbon Steel |
Hose Dash Size | 8 |
Finish | Zinc Clear Trivalent Chromate |
Height | 7/8 in |
Compatible Tube O.D. | 0.5 |
Style | Crimp |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 1/2 in |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Weight | 0.14 LB |
