
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 13/32 in Hose Inside Diameter
- 3.06 in Overall Length
Hose Cut-Off Factor | 1 3/4 in |
Fitting Angle | Straight |
End Type 1 | SAE |
Hose Dash Size | 8 |
Overall Length | 3.06 in |
Tube O.D. | 1/2 in |
End Type 2 | Line/Hose/Tube |
Style | Crimp |
Thread Size | 3/4-16 |
Material | Carbon Steel |
Hex Size 1 | 7/8 in |
Finish | Zinc Clear Trivalent Chromate |
Rigid/Swivel | Swivel |
Thread Sealant | No |
Series | E Series |
Hose I.D. | 13/32 in |
Compatible Tube O.D. | 0.5 |
Item Type | Fitting Assembly |
End Gender 1 | Female |
O.D. | 0.875 in |
Compatible Hose I.D. | 0.406 |
Weight | 0.171 LB |
