
- Crimp Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 13/32 in Hose Inside Diameter
- 3.59 in Overall Length
End Type 1 | Inverted |
Fitting Type | 45° Bumped Tube O-Ring Male |
Threads per Inch | 18 |
Hose Cut-Off Factor | 2 3/8 in |
Hex Size | 3/4 in |
O.D. | 0.75 in |
Thread Size | 3/4-18 |
Hose Dash Size | 8 |
Material | Carbon Steel |
End Gender 1 | Male |
Height | 1.030 in |
Style | Crimp |
Hex Size 1 | 3/4 in |
Compatible Hose I.D. | 0.406 |
Overall Length | 3.59 in |
Item Type | Fitting Assembly |
Fitting Angle | 45° |
Hose I.D. | 13/32 in |
Tube O.D. | 1/2 in |
End Type 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
Rigid/Swivel | Swivel |
Origin | Hose to Tube Ftg |
Thread Sealant | No |
Compatible Hose | H757 |
Series | 757 "E" Series |
Compatible Tube O.D. | 0.5 |
Weight | 0.17 LB |
EAN or UPC | 725975572979 |
