
- Crimp Fitting
- Straight Fitting Angle
- 13/32 in Hose Inside Diameter
- 5.42 in Overall Length
Run | 1.5 in |
End Type 1 | Line/Hose/Tube |
Material | Carbon Steel |
Fitting Angle | Straight |
Fitting Type | Hose Splicer W/R134a Service Port |
Hose Cut-Off Factor | 2.62 in |
Compatible Hose I.D. | 0.406 |
Overall Length | 5.42 in |
Thread Sealant | No |
Style | Crimp |
Finish | Zinc Clear Trivalent Chromate |
Compatible Tube O.D. | 0.406 |
Hose Dash Size | 8 |
Hex Size 1 | 0.41 in |
Series | 757 "E" Series |
Compatible Hose | H757 |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 13/32 in |
Item Type | Fitting Assembly |
Weight | 1.8 LB |
