
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 13/32 in Hose Inside Diameter
- 4.43 in Overall Length
Thread Sealant | No |
Hex Size 1 | 0.5 in |
End Type 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
Material | Carbon Steel |
End Type 1 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Series | 757 "E" Series |
Tube O.D. | 1/2 in |
Compatible Hose | H757 |
Style | Crimp |
Hose Dash Size | 8 |
Run | 1.63 in |
Compatible Hose I.D. | 0.406 |
Hose I.D. | 1/2 in, 13/32 in |
Fitting Type | Hose Splicer |
Fitting Angle | Straight |
Overall Length | 4.43 in |
Compatible Tube O.D. | 0.5 |
Hose Cut-Off Factor | 1.63 in |
Weight | 0.17 LB |
