
- Crimp Fitting
- Straight Fitting Angle
- 13/32 in Hose Inside Diameter
- 4.3 in Overall Length
Material | Carbon Steel |
Hex Size 1 | 0.41 in |
Style | Crimp |
Hose I.D. | 13/32 in |
End Type 2 | Line/Hose/Tube |
Fitting Type | Hose Splicer |
Item Type | Fitting Assembly |
Thread Sealant | No |
Compatible Hose | H757 |
Hose Cut-Off Factor | 1 1/2 in |
Series | 757 "E" Series |
Hose Dash Size | 8 |
Run | 1.5 in |
Overall Length | 4.3 in |
End Type 1 | Line/Hose/Tube |
Fitting Angle | Straight |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 0.406 |
Compatible Tube O.D. | 0.406 |
Weight | 0.14 LB |
