
- Crimp Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.76 in Overall Length
Finish | Zinc Clear Trivalent Chromate |
O.D. | 0.875 in |
Style | Crimp |
End Type 1 | SAE 45 |
Overall Length | 3.76 in |
Compatible Hose I.D. | 0.406 |
Material | Carbon Steel |
Hose Dash Size | 8 |
Series | 757 "E" Series |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Hose I.D. | 1/2 in |
Hose Cut-Off Factor | 2 1/4 in |
Hex Size 1 | 7/8 in |
Item Type | Fitting Assembly |
Tube O.D. | 1/2 in |
End Gender 1 | Female |
Compatible Tube O.D. | 0.5 |
Fitting Angle | 45° |
Height | 0.720 in |
Thread Size | 3/4-16 |
Weight | 0.19 LB |
