
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 13/32 in Hose Inside Diameter
- 3.26 in Overall Length
End Type 2 | Line/Hose/Tube |
End Gender 1 | Male |
Item Type | Fitting Assembly |
Thread Sealant | No |
Thread Size | 3/4-16 |
Rigid/Swivel | Rigid |
Hex Size | 3/4 in |
Origin | Hose to Tube Ftg |
O.D. | 0.75 in |
Threads per Inch | 16 |
Style | Crimp |
Compatible Hose | H757 |
End Type 1 | SAE |
Fitting Angle | Straight |
Overall Length | 3.26 in |
Material | Carbon Steel |
Compatible Hose I.D. | 0.406 |
Hex Size 1 | 3/4 in |
Tube O.D. | 1/2 in |
Fitting Type | Bumped Tube O-Ring Male Rigid |
Finish | Zinc Clear Trivalent Chromate |
Hose Dash Size | 8 |
Hose Cut-Off Factor | 2 in |
Hose I.D. | 13/32 in |
Compatible Tube O.D. | 0.5 |
Series | 757 "E" Series |
Weight | 0.14 LB |
EAN or UPC | 725975593103 |
