
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 13/32 in Hose Inside Diameter
- 2.9 in Overall Length
Hex Size 2 | 1 1/16 in |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 7/8-14 |
Style | Crimp |
Compatible Hose I.D. | 0.625 |
Hose I.D. | 13/32 in |
Overall Length | 2.9 in |
Series | 757 "E" Series |
Compatible Hose | H757 |
Compatible Tube O.D. | 0.406 |
O.D. | 1.063 in |
End Gender 1 | Male |
Tube O.D. | 5/8 in |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Rigid |
Thread Sealant | No |
Fitting Type | Flareless Tube Rigid |
Item Type | Fitting Assembly |
Hose Dash Size | 8 |
Fitting Angle | Straight |
End Type 1 | ORB |
Threads per Inch | 14 |
Hose Cut-Off Factor | 1 5/8 in |
Hex Size 1 | 7/8 in |
Origin | Hose to Tube Ftg |
Material | Carbon Steel |
Hex Size | 7/8 in |
Weight | 0.3 LB |
