
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.78 in Overall Length
Series | 757 "E" Series |
Material | Carbon Steel |
End Gender 1 | Male |
Fitting Type | Flareless Tube Rigid |
Compatible Tube O.D. | 0.5 |
Hex Size 2 | 7/8 in |
Overall Length | 2.78 in |
Finish | Zinc Clear Trivalent Chromate |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Origin | Hose to Tube Ftg |
O.D. | 0.875 in |
Threads per Inch | 18 |
Hex Size | 3/4 in |
Fitting Angle | Straight |
Rigid/Swivel | Rigid |
Hose I.D. | 5/16 in |
Style | Crimp |
End Type 1 | SAE |
Thread Size | 3/4-16 |
Compatible Hose I.D. | 0.5 |
Thread Sealant | No |
Hose Dash Size | 8 |
Hose Cut-Off Factor | 1 1/2 in |
Hex Size 1 | 3/4 in |
Tube O.D. | 1/2 in |
Compatible Hose | H757 |
Weight | 0.22 LB |
EAN or UPC | 725975572931 |
