
- Crimp Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 13/32 in Hose Inside Diameter
- 3.72 in Overall Length
Item Type | Fitting Assembly |
Rigid/Swivel | Swivel |
Material | Carbon Steel |
Series | 757 "E" Series |
Height | 0.580 in |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 0.406 |
Origin | Hose to Tube Ftg |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose | H757 |
Hex Size 1 | 7/8 in |
Compatible Tube O.D. | 0.5 |
Hose I.D. | 13/32 in |
Tube O.D. | 1/2 in |
Thread Size | 3/4-16 |
O.D. | 0.875 in |
Fitting Angle | 45° |
Hose Dash Size | 8 |
Hex Size | 7/8 in |
Style | Crimp |
Thread Sealant | No |
Overall Length | 3.72 in |
Fitting Type | 45° SAE 45° Flare Female Swivel Tube Elbow |
End Type 1 | SAE 45 |
Threads per Inch | 16 |
End Gender 1 | Female |
Hose Cut-Off Factor | 2 1/2 in |
Weight | 0.18 LB |
EAN or UPC | 725975572924 |
