
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 13/32 in Hose Inside Diameter
- 4.14 in Overall Length
O.D. | 0.875 in |
Origin | Hose to Tube Ftg |
Hex Size | 7/8 in |
Compatible Tube O.D. | 0.5 |
Fitting Angle | 90° |
Threads per Inch | 16 |
Hose I.D. | 13/32 in |
Compatible Hose | H757 |
Hose Cut-Off Factor | 2 7/8 in |
End Type 1 | SAE 45 |
Item Type | Fitting Assembly |
Finish | Zinc Clear Trivalent Chromate |
Style | Crimp |
Height | 1.310 in |
Hex Size 1 | 7/8 in |
Tube O.D. | 1/2 in |
Thread Size | 3/4-16 |
Rigid/Swivel | Swivel |
Compatible Hose I.D. | 0.406 |
Hose Dash Size | 8 |
End Gender 1 | Female |
Material | Carbon Steel |
Series | 757 "E" Series |
End Type 2 | Line/Hose/Tube |
Fitting Type | 90° SAE 45° Flare Female Swivel Tube Elbow |
Overall Length | 4.14 in |
Thread Sealant | No |
Weight | 0.21 LB |
EAN or UPC | 725975576052 |
