
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 13/32 in Hose Inside Diameter
- 3.95 in Overall Length
Series | 757 "E" Series |
Material | Carbon Steel |
O.D. | 0.75 in |
Rigid/Swivel | Rigid |
Overall Length | 3.95 in |
Style | Crimp |
Tube O.D. | 1/2 in |
Hex Size 1 | 3/4 in |
Compatible Hose | H757 |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Hex Size | 3/4 in |
Fitting Type | SAE 45° Male Rigid |
Thread Sealant | No |
Origin | Hose to Tube Ftg |
End Gender 1 | Male |
Hose I.D. | 13/32 in |
Finish | Zinc Clear Trivalent Chromate |
Threads per Inch | 16 |
End Type 1 | SAE 45 |
Compatible Hose I.D. | 0.406 |
Hose Dash Size | 8 |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 2 1/8 in |
Thread Size | 3/4-16 |
Compatible Tube O.D. | 0.5 |
Weight | 1.7 LB |
