
- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.52 in Overall Length
Height | 1.680 in |
Thread Size | 5/8-18 |
End Type 1 | SAE 45 |
Material | Carbon Steel |
Hose Cut-Off Factor | 2 3/4 in |
Hose Dash Size | 6 |
Thread Sealant | No |
O.D. | 0.75 in |
Item Type | Fitting Assembly |
Origin | Hose to Tube Ftg |
Hose I.D. | 3/8 in |
Fitting Angle | 90° |
Tube O.D. | 3/8 in |
Style | Crimp |
End Gender 1 | Female |
Rigid/Swivel | Swivel |
Overall Length | 2.52 in |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 0.313 |
Hex Size 1 | 3/4 in |
Finish | Zinc Clear Trivalent Chromate |
Series | 757 "E" Series |
Compatible Tube O.D. | 0.375 |
Weight | 0.14 LB |
