
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 4.07 in Overall Length
Fitting Angle | 90° |
Thread Size | 3/4-18 |
Style | Crimp |
Rigid/Swivel | Swivel |
End Type 2 | Line/Hose/Tube |
Series | 757 "E" Series |
Hex Size | 5/8 in |
Tube O.D. | 1/2 in |
Compatible Tube O.D. | 0.5 |
Fitting Type | 90° Bumped Tube O-Ring Male Swivel Tube Elbow |
End Gender 1 | Male |
Hose Dash Size | 6 |
Hose Cut-Off Factor | 2 3/4 in |
Material | Carbon Steel |
Overall Length | 4.07 in |
O.D. | 0.75 in |
Hose I.D. | 5/16 in |
Compatible Hose I.D. | 0.313 |
Compatible Hose | H757 |
Threads per Inch | 18 |
Finish | Zinc Clear Trivalent Chromate |
Height | 1.530 in |
End Type 1 | Inverted |
Thread Sealant | No |
Item Type | Fitting Assembly |
Hex Size 1 | 3/4 in |
Origin | Hose to Tube Ftg |
Weight | 1.95 LB |
EAN or UPC | 725975593035 |
