
- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 4.28 in Overall Length
Fitting Angle | 90° |
Item Type | Fitting Assembly |
End Type 1 | FPT |
Rigid/Swivel | Swivel |
Hex Size 1 | 3/4 in |
Finish | Zinc Clear Trivalent Chromate |
Overall Length | 4.28 in |
Compatible Hose I.D. | 0.313 |
Hose Cut-Off Factor | 3 in |
Style | Crimp |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Hose I.D. | 5/16 in |
Origin | Hose to Tube Ftg |
Compatible Tube O.D. | 0.375 |
Hose Dash Size | 6 |
O.D. | 0.75 in |
Thread Size | 5/8-18 |
Height | 3/4 in |
Series | 757 "E" Series |
Tube O.D. | 3/8 in |
End Gender 1 | Female |
Weight | 0.14 LB |
