
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.9 in Overall Length
Hose I.D. | 5/16 in |
O.D. | 0.875 in |
End Gender 1 | Female |
Hose Cut-Off Factor | 1 5/8 in |
Series | E Series |
Rigid/Swivel | Swivel |
Compatible Tube O.D. | 0.5 |
End Type 2 | Line/Hose/Tube |
Origin | Hose to Tube Ftg |
Material | Carbon Steel |
End Type 1 | SAE |
Hex Size 1 | 7/8 in |
Thread Size | 3/4-16 |
Compatible Hose I.D. | 0.313 |
Finish | Zinc Clear Trivalent Chromate |
Overall Length | 2.9 in |
Hose Dash Size | 6 |
Tube O.D. | 1/2 in |
Item Type | Fitting Assembly |
Thread Sealant | No |
Fitting Angle | Straight |
Style | Crimp |
Weight | 0.14 LB |
