
- Crimp Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 5.42 in Overall Length
Series | 757 "E" Series |
End Gender 2 | Male |
Run | 2.62 in |
Thread Sealant | No |
Hose Dash Size | 6 |
Compatible Hose I.D. | 0.313 |
Hex Size 1 | 0.31 in |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 2.62 in |
Overall Length | 5.42 in |
Item Type | Fitting Assembly |
End Type 1 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
Style | Crimp |
Compatible Tube O.D. | 0.313 |
Fitting Type | Hose Splicer W/R134a Service Port |
Compatible Hose | H757 |
Tube O.D. | 5/16 in |
Hose I.D. | 5/16 in |
Fitting Angle | Straight |
Material | Carbon Steel |
Weight | 0.18 LB |
