
- Crimp Fitting
- Straight Fitting Angle
- 5/16 in Hose Inside Diameter
- 4.3 in Overall Length
Item Type | Fitting Assembly |
Hose Dash Size | 6 |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 0.313 |
End Type 1 | Line/Hose/Tube |
Hex Size 1 | 0.31 in |
Fitting Angle | Straight |
Material | Carbon Steel |
Compatible Tube O.D. | 0.313 |
Run | 1.5 in |
Compatible Hose | H757 |
Hose Cut-Off Factor | 1 1/2 in |
End Type 2 | Line/Hose/Tube |
Overall Length | 4.3 in |
Series | 757 "E" Series |
Style | Crimp |
Fitting Type | Hose Splicer |
Thread Sealant | No |
Hose I.D. | 5/16 in |
Weight | 0.1 LB |
