
- Crimp Fitting
- 45° Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 3.3 in Overall Length
O.D. | 0.75 in |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 2 1/4 in |
Hex Size 1 | 3/4 in |
Compatible Tube O.D. | 0.375 |
Height | 0.590 in |
Item Type | Fitting Assembly |
Finish | Zinc Clear Trivalent Chromate |
End Gender 1 | Female |
Thread Size | 5/8-18 |
End Type 2 | Line/Hose/Tube |
Series | E Series |
Thread Sealant | No |
Hose I.D. | 5/16 in |
End Type 1 | SAE 45 |
Fitting Angle | 45° |
Overall Length | 3.3 in |
Style | Crimp |
Material | Carbon Steel |
Hose Dash Size | 6 |
Tube O.D. | 3/8 in |
Compatible Hose I.D. | 0.313 |
Weight | 0.16 LB |
