
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.59 in Overall Length
Overall Length | 2.59 in |
Hex Size | 5/8 in |
Material | Carbon Steel |
Hose Dash Size | 6 |
Hose Cut-Off Factor | 1 3/8 in |
Compatible Tube O.D. | 0.313 |
Threads per Inch | 18 |
Tube O.D. | 3/8 in |
End Gender 1 | Male |
Thread Sealant | No |
Fitting Type | Flareless Tube Rigid |
End Type 2 | Line/Hose/Tube |
Series | 757 "E" Series |
Compatible Hose | H757 |
Thread Size | 5/8-18 |
Fitting Angle | Straight |
Item Type | Fitting Assembly |
Hose I.D. | 5/16 in |
Rigid/Swivel | Rigid |
End Type 1 | SAE 45 |
Origin | Hose to Tube Ftg |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 1 | 5/8 in |
O.D. | 0.75 in |
Hex Size 2 | 3/4 in |
Style | Crimp |
Compatible Hose I.D. | 0.375 |
Weight | 0.14 LB |
EAN or UPC | 725975572832 |
