
- Crimp Fitting
- 45° Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 3.42 in Overall Length
Hex Size 1 | 3/4 in |
Tube O.D. | 3/8 in |
Series | 757 "E" Series |
O.D. | 0.75 in |
Hose Dash Size | 6 |
End Type 2 | Line/Hose/Tube |
Thread Size | 5/8-18 |
Hose Cut-Off Factor | 2 in |
Fitting Angle | 45° |
Fitting Type | 45° SAE 45° Flare Female Swivel Tube Elbow |
Hex Size | 3/4 in |
Item Type | Fitting Assembly |
Compatible Hose | H757 |
End Type 1 | SAE 45 |
Hose I.D. | 5/16 in |
Material | Carbon Steel |
Origin | Hose to Tube Ftg |
Style | Crimp |
Compatible Tube O.D. | 0.375 |
Compatible Hose I.D. | 0.313 |
Finish | Zinc Clear Trivalent Chromate |
Rigid/Swivel | Swivel |
Threads per Inch | 18 |
Overall Length | 3.42 in |
Height | 0.550 in |
Thread Sealant | No |
End Gender 1 | Female |
Weight | 0.11 LB |
EAN or UPC | 725975593363 |
