
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.9 in Overall Length
End Type 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
Fitting Angle | Straight |
Hex Size 1 | 7/8 in |
Rigid/Swivel | Swivel |
Hex Size | 7/8 in |
Thread Size | 3/4-16 |
Compatible Hose | H757 |
Series | 757 "E" Series |
Overall Length | 2.9 in |
Hose Cut-Off Factor | 1 3/4 in |
Origin | Hose to Tube Ftg |
Thread Sealant | No |
Material | Carbon Steel |
Fitting Type | SAE 45° Flare Female Swivel |
Item Type | Fitting Assembly |
End Type 1 | SAE 45 |
O.D. | 0.875 in |
Compatible Hose I.D. | 0.313 |
Compatible Tube O.D. | 0.5 |
Hose Dash Size | 8 |
End Gender 1 | Female |
Hose I.D. | 5/16 in |
Tube O.D. | 1/2 in |
Style | Crimp |
Threads per Inch | 16 |
Weight | 1.24 LB |
EAN or UPC | 757522085700 |
