
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.78 in Overall Length
Rigid/Swivel | Swivel |
Compatible Hose I.D. | 0.313 |
Origin | Hose to Tube Ftg |
Threads per Inch | 18 |
Overall Length | 2.78 in |
Material | Carbon Steel |
Hex Size | 3/4 in |
Thread Size | 5/8-18 |
Style | Crimp |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | SAE 45 |
Tube O.D. | 3/8 in |
Series | 757 "E" Series |
Hex Size 1 | 3/4 in |
Hose I.D. | 5/16 in |
Fitting Type | SAE 45° Flare Female Swivel |
O.D. | 0.75 in |
Compatible Tube O.D. | 0.375 |
Thread Sealant | No |
Fitting Angle | Straight |
Compatible Hose | H757 |
End Gender 1 | Female |
Hose Dash Size | 6 |
Hose Cut-Off Factor | 1 1/2 in |
Weight | 1.95 LB |
EAN or UPC | 725975572818 |
