
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 3.82 in Overall Length
Item Type | Fitting Assembly |
Hose Dash Size | 6 |
Hose I.D. | 5/16 in |
Compatible Tube O.D. | 0.375 |
Overall Length | 3.82 in |
Style | Crimp |
Origin | Hose to Tube Ftg |
Thread Size | 5/8-18 |
O.D. | 0.625 in |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | SAE 45 |
Hex Size 1 | 5/8 in |
Tube O.D. | 3/8 in |
Fitting Type | SAE 45° Male Rigid |
Hex Size | 5/8 in |
Compatible Hose I.D. | 0.313 |
Threads per Inch | 18 |
Thread Sealant | No |
Material | Carbon Steel |
Compatible Hose | H757 |
Fitting Angle | Straight |
Series | 757 "E" Series |
Hose Cut-Off Factor | 2 in |
Rigid/Swivel | Rigid |
End Gender 1 | Male |
End Type 2 | Line/Hose/Tube |
Weight | 0.1 LB |
EAN or UPC | 725975593356 |
