
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.89 in Overall Length
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Thread Size | 1 1/16-14 |
End Type 1 | MPT |
Fitting Angle | Straight |
Series | 757 "E" Series |
Hose I.D. | 3/4 in |
Item Type | O-Ring Splicer |
Overall Length | 2.89 in |
Hex Size 2 | 1/4 in |
Tube O.D. | 3/4 in |
Finish | Zinc Clear Trivalent Chromate |
Hose Dash Size | 12 |
Material | Carbon Steel |
Hex Size 1 | 1 in |
End Gender 1 | Male |
Weight | 0.526 LB |
