
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.63 in Overall Length
Thread Size | 7/8-14 |
Hex Size 2 | 1/16 in |
Hose I.D. | 5/8 in |
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 10 |
Tube O.D. | 5/8 in |
End Gender 1 | Male |
Overall Length | 2.63 in |
End Type 1 | MPT |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Material | Carbon Steel |
Thread Sealant | No |
Series | 757 "E" Series |
Hex Size 1 | 1 in |
Weight | 0.346 LB |
