
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.22 in Overall Length
Series | 757 "E" Series |
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Male |
Hex Size 1 | 7/8 in |
Hose Dash Size | 8 |
Tube O.D. | 1/2 in |
Fitting Angle | Straight |
End Type 1 | MPT |
Thread Size | 3/4-16 |
Hose I.D. | 1/2 in |
Material | Carbon Steel |
Item Type | O-Ring Splicer |
Thread Sealant | No |
Overall Length | 2.22 in |
Weight | 0.27 LB |
EAN or UPC | 725975596739 |
