
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.02 in Overall Length
Overall Length | 2.02 in |
Hex Size 1 | 3/4 in |
Tube O.D. | 3/8 in |
End Type 1 | MPT |
Finish | Zinc Clear Trivalent Chromate |
Series | 757 "E" Series |
Thread Size | 5/8-18 |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Hose Dash Size | 6 |
Thread Sealant | No |
End Gender 1 | Male |
Item Type | O-Ring Splicer |
Hose I.D. | 3/8 in |
Weight | 0.2 LB |
