
- Bulkhead Union for 1/4" O.D. Tubing
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Excellent vibration resistance
- Easy to assemble
- No flaring
- Maximum working pressure 2,000 psi
compliances
- 0
caution
- Do not restrict the inlet flow
Max. P | 0.52 in |
Tube OD | 1/4 in |
Tube Outer Diameter 1 | 1/4 in |
SAE Reference No. | N/A |
Material | CA360 Brass |
Style | Straight Male Bulkhead |
No. of Ends | 2 |
Fitting Type | Adapter |
Fitting Angle | Straight |
Overall Length | 1.57 in |
Application | Instrumentation, Hydraulic & Pneumatic Systems |
Fitting Description | Bulkhead Union |
End Types | Tubing |
Type | Compression |
End Size | 1/4 Tube |
Hex Size | 9/16 in |
Weight | 0.12 LB |
EAN or UPC | 725975030721 |
