
- Straight Thread O-Ring Connector to Ermeto® Fitting Description
- 3/16 in Tube Outer Diameter 1
- 3/16 in Male Port Size
- 1.04 in Length
- 0.44 in Height
applications
- Pressure hydraulic systems
Series | 7315 |
End Size | 3/16 O-Ring Boss(m) |
SAE Reference No. | 080120 |
Male Port Size | 3/16 in |
Hex Size 1 | 1.063 in |
Material | Carbon Steel |
Hex Size | 1/2 in |
Port Size | 3/16 in |
End Types | O-Ring Boss & Ermeto® |
Application | Pressure Hydraulic Systems |
End Type 2 | MPT |
Tube O.D. 1 | 3/16 in |
Tube O.D. | 3/16 in |
Overall Length | 0.125 in |
Fitting Type | Adapter |
I.D. | 0.203 in |
Finish | Dura-Kote |
End Type 1 | Line/Hose/Tube |
Fitting Angle | Straight |
D1 | 1.04 in |
Height | 0.440 in |
No. of Ends | 2 |
Fitting Description | Straight Thread O-Ring Connector to Ermeto® |
Length | 1.040 in |
Weight | 0.05 LB |
EAN or UPC | 725975052099 |
