
- Male Branch Tee for 1/2" O.D. Tubing to 3/8" Male Pipe Thread
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Excellent vibration resistance
- Easy to assemble
- No flaring
- Maximum working pressure 2,000 psi
compliances
- 0
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
No. of Ends | 3 |
End Size | 3/8 NPT(m), 1/2 Tube |
Material | CA360 Brass |
Fitting Description | Male Branch Tee |
M | 0.96 in |
Style | Male Branch Tee |
Application | Instrumentation, Hydraulic & Pneumatic Systems |
Male Pipe Size | 3/8 in |
Tube Outer Diameter 1 | 1/2 in |
End Types | Tubing & NPT |
Fitting Angle | 90° |
SAE Reference No. | 060425BA |
D1 | 0.406 in |
N | 1.09 in |
Type | Compression |
Tube OD | 1/2 in |
Fitting Type | Tee |
Weight | 0.297 LB |
EAN or UPC | 725975030714 |
