
- Male Branch Tee for 1/4" O.D. Tubing to 1/8" Male Pipe Thread
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Excellent vibration resistance
- Easy to assemble
- No flaring
- Maximum working pressure 2,000 psi
compliances
- 0
caution
- Check to be certain that the idler sprocket or pulley will still clear the space available between the base housing and the mounting hole
Style | Male Branch Tee |
No. of Ends | 3 |
Material | CA360 Brass |
Tube OD | 1/4 in |
M | 0.64 in |
SAE Reference No. | 060425BA |
End Size | 1/8 NPT(m), 1/4 Tube |
Tube Outer Diameter 1 | 1/4 in |
Type | Compression |
Fitting Type | Tee |
End Types | Tubing & NPT |
Fitting Description | Male Branch Tee |
Application | Instrumentation, Hydraulic & Pneumatic Systems |
D1 | 0.219 in |
Fitting Angle | 90° |
Male Pipe Size | 1/8 in |
N | 0.73 in |
Weight | 0.94 LB |
