
- Male Branch Tee for 1/4" O.D. Tubing to 1/4" Male Pipe Thread
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Good vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Self-aligning
- Easy to assemble
- No flaring
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
Male Pipe Size | 1/4 in |
Type | Selfalign® |
End Types | Selfalign® & NPT |
Tube OD | 1/4 in |
N | 0.85 in |
Style | Male Branch Tee |
M | 0.72 in |
Fitting Angle | 90° |
SAE Reference No. | N/A |
Application | Instrumentation, Hydraulic & Pneumatic Systems |
D1 | 0.281 in |
No. of Ends | 3 |
End Size | 1/4 NPT(m), 1/4 Tube |
Tube Outer Diameter 1 | 1/4 in |
Fitting Description | Male Branch Tee |
Fitting Type | Tee |
Material | CA360 Brass |
Weight | 0.203 LB |
EAN or UPC | 725975034255 |
