
- Male Run Tee for 3/8" O.D. Tubing to 1/4" Male Pipe Thread
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Good vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Self-aligning
- Easy to assemble
- No flaring
caution
- Not recommended for steel tubing
Material | CA360 Brass |
Fitting Description | Male Run Tee |
D1 | 0.344 in |
Type | Selfalign® |
N | 0.94 in |
Fitting Type | Tee |
SAE Reference No. | N/A |
Tube OD | 3/8 in |
No. of Ends | 3 |
Male Pipe Size | 1/4 in |
End Size | 1/4 NPT(m), 3/8 Tube |
Fitting Angle | 90° |
Tube Outer Diameter 1 | 3/8 in |
End Types | Selfalign® & NPT |
Style | Male Run Tee |
Application | Instrumentation, Hydraulic & Pneumatic Systems |
M | 0.75 in |
Weight | 0.119 LB |
EAN or UPC | 725975034217 |
