
- Male Run Tee for 3/16" O.D. Tubing to 1/8" Male Pipe Thread
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Self-aligning
- Good vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- No flaring
- Easy to assemble
caution
- Never use cheater bars or extensions
Tube OD | 3/16 in |
Fitting Type | Tee |
N | 0.69 in |
Type | Selfalign® |
Male Pipe Size | 1/8 in |
End Types | Selfalign® & NPT |
Application | Instrumentation, Hydraulic & Pneumatic Systems |
No. of Ends | 3 |
SAE Reference No. | N/A |
Style | Male Run Tee |
M | 0.62 in |
End Size | 1/8 NPT(m), 3/16 Tube |
D1 | 0.219 in |
Tube Outer Diameter 1 | 3/16 in |
Fitting Angle | 90° |
Fitting Description | Male Run Tee |
Material | CA360 Brass |
Weight | 0.078 LB |
EAN or UPC | 725975034170 |
