
- 90° Female Elbow Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/8 in Female Pipe Size
- 0.56 in Length
Fitting Description | 90° Female Elbow |
Material | Brass |
Height | 0.690 in |
Type | Compression |
Tube Outer Diameter 1 | 1/4 in |
Female Pipe Size | 1/8 in |
Fitting Type | Elbow |
Fitting Angle | 90° |
Temperature Range [Min] | -65 °F |
Temperature Range [Max] | 250 °F |
Length | 0.560 in |
Weight | 0.062 LB |
EAN or UPC | 725975030554 |
