
- Female Elbow for 3/16" O.D. Tubing to 1/8" Female Pipe Thread
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Easy to assemble
- No flaring
- Maximum working pressure 2,000 psi
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Excellent vibration resistance
compliances
- 0
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Material | CA360 Brass |
Tube OD | 3/16 in |
No. of Ends | 2 |
Fitting Type | Elbow |
Type | Compression |
Female Pipe Size | 1/8 in |
M | 0.69 in |
SAE Reference No. | 060203BA |
Style | 90° Female Elbow |
Fitting Angle | 90° |
N | 0.56 in |
End Size | 1/8 NPT(f), 3/16 Tube |
Tube Outer Diameter 1 | 3/16 in |
Application | Instrumentation, Hydraulic & Pneumatic Systems |
Fitting Description | Female Elbow |
End Types | Tubing & NPT |
Weight | 0.076 LB |
EAN or UPC | 725975030547 |
