
- Union Tee for 3/8" O.D. Tubing
applications
- Hydraulic brake
- Power steering
- Fuel lines
- Transmission cooler lines
- LP and natural gas
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Excellent vibration resistance
- Reusable
- Compact size
- Seats and threads are internal and protected
- Excellent vibration life
- Short nut affords very close tube bends
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Overall Length | 1.48 in |
End Size | 3/8 Inverted (f) |
Fitting Type | Tee |
Application | Hydraulic Brake, Power Steering, Fuel Lines & Transmission Cooler Lines, LP & Natural Gas |
Tube O.D. | 3/8 in |
No. of Ends | 3 |
L1 | 0.94 in |
Fitting Description | Union Tee |
Style | Female Tee |
Tube Outside Diameter | 3/8 in |
End Types | Inverted |
Type | Inverted Flare |
SAE Reference No. | 040401 |
Fitting Angle | 90° |
Material | CA360 Brass |
M | 0.56 in |
Weight | 0.174 LB |
EAN or UPC | 725975034125 |
