
- Female Elbow for 1/4" O.D. Tubing to 1/8" Female Pipe Thread
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Good vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Self-aligning
- Easy to assemble
- No flaring
caution
- Never use a grinding wheel rated at a speed lower than the air grinder speed.
Fitting Angle | 90° |
SAE Reference No. | N/A |
End Size | 1/8 NPT(f), 1/4 Tube |
No. of Ends | 2 |
Style | 90° Female Elbow |
Tube Outer Diameter 1 | 1/4 in |
Material | CA360 Brass |
Application | Instrumentation, Hydraulic & Pneumatic Systems |
M | 0.69 in |
End Types | Selfalign® & NPT |
Fitting Type | Elbow |
Fitting Description | Female Elbow |
Tube OD | 1/4 in |
Type | Selfalign® |
Female Pipe Size | 1/8 in |
N | 0.56 in |
Weight | 0.06 LB |
EAN or UPC | 725975034026 |
