
- Crimp Fitting
- Straight Fitting Angle
- 2 in Tube Outside Diameter
- 2 in Hose Inside Diameter
- 5.91 in Overall Length
Hole Dia. | 1.66 in |
End Type 2 | Line/Hose/Tube |
Finish | Dura-Kote |
Hose Dash Size | 32 |
Tube O.D. | 2 in |
End Connection Size Code | 32 |
Thread Size | 2-11 1/2 |
Compatible Hose I.D. | 2 |
Fitting Angle | Straight |
Hose I.D. | 2 in |
Material | Carbon Steel |
Hex Size 1 | 2.5 in |
Series | 6S Series |
Overall Length | 5.91 in |
Compatible Tube O.D. | 2 |
End Type 1 | NPTF |
Terminal End Dash Size | -32 |
E Dia. | 1.66 in, 42.1 mm |
Hose Size DN | 51 |
Hose Cut-Off Factor | 2.84 in |
Weight | 5.034 LB |
EAN or UPC | 815628023375 |
