
- Crimp Fitting
- Straight Fitting Angle
- 2 in Tube Outside Diameter
- 2 in Hose Inside Diameter
- 5.75 in Overall Length
Hose Dash Size | 32 |
Material | Carbon Steel |
Finish | Dura-Kote |
Tube O.D. | 2 in |
End Type 1 | JIC 37 |
End Connection Size Code | 32 |
Thread Size | 2 1/2-12 |
Hex Size 1 | 2.875 in |
Hole Dia. | 1.66 in |
Overall Length | 5.75 in |
Terminal End Dash Size | -32 |
Fitting Angle | Straight |
Rigid/Swivel | Swivel |
Compatible Hose I.D. | 2 |
Hose Cut-Off Factor | 2.68 in |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 2 in |
E Dia. | 1.66 in, 42.1 mm |
End Gender 1 | Female |
Hose Size DN | 51 |
Series | 6S Series |
Compatible Tube O.D. | 2 |
Weight | 5.175 LB |
EAN or UPC | 815628023368 |
