
- Crimp Fitting
- Straight Fitting Angle
- 1 1/2 in Tube Outside Diameter
- 1 1/2 in Hose Inside Diameter
- 4.95 in Overall Length
End Type 1 | ORS |
End Connection Size Code | 24 |
Finish | Dura-Kote |
Hex Size 2 | 2.25 in |
Material | Carbon Steel |
E Dia. | 1.22 in, 31.1 mm |
Tube O.D. | 1 1/2 in |
Hex Size 1 | 2.25 in |
Thread Size | 2 -12 |
Compatible Tube O.D. | 2 |
Compatible Hose I.D. | 2 |
Hose Cut-Off Factor | 1.87 in |
Hose Dash Size | 24 |
End Type 2 | Line/Hose/Tube |
Terminal End Dash Size | -24 |
Hose I.D. | 1 1/2 in |
Series | 6S Series |
Rigid/Swivel | Swivel |
Hole Dia. | 1.22 in |
Fitting Angle | Straight |
Overall Length | 4.95 in |
Hose Size DN | 38 |
Weight | 3.243 LB |
EAN or UPC | 815628023320 |
