
- Crimp Fitting
- 90° Fitting Angle
- 1 1/2 in Tube Outside Diameter
- 1 1/2 in Hose Inside Diameter
- 8.22 in Overall Length
Compatible Tube O.D. | 2 |
Thread Size | 1 7/8-12 |
End Type 1 | SAE |
Fitting Angle | 90° |
Series | 6S Series |
Tube O.D. | 1 1/2 in |
Hose I.D. | 1 1/2 in |
Hose Dash Size | 24 |
Hole Dia. | 2.39 in |
Height | 4.090 in |
Hose Cut-Off Factor | 5.15 in |
Hex Size 1 | 2.25 in |
End Connection Size Code | 24 |
Material | Carbon Steel |
Overall Length | 8.22 in |
Finish | Dura-Kote |
Compatible Hose I.D. | 2 |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Swivel |
Weight | 5.219 LB |
EAN or UPC | 815628023313 |
