
- Crimp Fitting
- 45° Fitting Angle
- 1 1/2 in Tube Outside Diameter
- 1 1/2 in Hose Inside Diameter
- 8.35 in Overall Length
Overall Length | 8.35 in |
Series | 6S Series |
Hose I.D. | 1 1/2 in |
Finish | Dura-Kote |
Fitting Angle | 45° |
Rigid/Swivel | Swivel |
Hex Size 1 | 2.25 in |
Thread Size | 1 7/8-12 |
End Type 1 | SAE |
Hose Cut-Off Factor | 5.28 in |
Compatible Tube O.D. | 2 |
Tube O.D. | 1 1/2 in |
Hose Dash Size | 24 |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 1.22 in |
Material | Carbon Steel |
Height | 1.690 in |
Compatible Hose I.D. | 2 |
End Connection Size Code | 24 |
Weight | 4.579 LB |
EAN or UPC | 815628023306 |
