
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 4.74 in Overall Length
Fitting Angle | Straight |
Hose Dash Size | 20 |
Hole Dia. | 0.99 in |
End Connection Size Code | 20 |
Finish | Dura-Kote |
Series | 6S Series |
Hose I.D. | 1 1/4 in |
Thread Size | 1 1/4-11 1/2 |
Hose Size DN | 31 |
Overall Length | 4.74 in |
E Dia. | 0.99 in, 25.2 mm |
Hose Cut-Off Factor | 2.54 in |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Terminal End Dash Size | -20 |
End Type 1 | MPT |
Tube O.D. | 1 1/4 in |
Hex Size 1 | 1.687 in |
Weight | 2.0 LB |
