
- Crimp Fitting
- 90° Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 6.06 in Overall Length
Finish | Dura-Kote |
Series | 6S Series |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1.875 in |
Rigid/Swivel | Swivel |
Overall Length | 6.06 in |
Material | Carbon Steel |
Hole Dia. | 0.99 in |
Terminal End Dash Size | -20 |
Hose Dash Size | 20 |
Thread Size | 1 11/16-16 |
Height | 3.070 in |
E Dia. | 0.99 in, 25.2 mm |
Hose Size DN | 31 |
End Connection Size Code | 20 |
Tube O.D. | 1 1/4 in |
Fitting Angle | 90° |
End Type 1 | AN |
Hose Cut-Off Factor | 3.85 in |
Hose I.D. | 1 1/4 in |
Weight | 2.0 LB |
