
- Crimp Fitting
- 45° Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 6.07 in Overall Length
Hose Size DN | 31 |
Terminal End Dash Size | -20 |
E Dia. | 0.99 in, 25.2 mm |
Height | 1.220 in |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1.875 in |
Finish | Dura-Kote |
Hose Cut-Off Factor | 3.86 in |
Material | Carbon Steel |
Tube O.D. | 1 1/4 in |
Rigid/Swivel | Swivel |
End Connection Size Code | 20 |
Overall Length | 6.07 in |
Hose I.D. | 1 1/4 in |
Hose Dash Size | 20 |
Hole Dia. | 0.99 in |
Fitting Angle | 45° |
Series | 6S Series |
Thread Size | 1 11/16-12 |
End Type 1 | AN |
Weight | 2.0 LB |
